- Home
- /
- Janitorial & Cleaning Supplies
- /
- Trash & Recycling
- /
- Trash Cans
- /
- 20 gal Round Trash Can, Gray, 19 1/2 in Dia, None, LLDPE
Shop Alternate Products
This Product is Discontinued
Tough Guy
20 gal Round Trash Can, Gray, 19 1/2 in Dia, None, LLDPE (Discontinued)
Mfr # 5DMR8
Zoro # G0160054
This Product is Discontinued
Key Features
- Trash Container Capacity 20 gal
- Container Shape Round
- Color Gray
- Material LLDPE
- Height 23"
- Brand Tough Guy
- MFR #5DMR8
- Zoro #G0160054
- UPC #190735712351
- Country of OriginUnited States
- Category Trash Cans
Dimensions
Height | 23" |
Width | 19 1/2 in |
Trash Can Dia./Width | 19-1/2" |
Width/Diameter | 19 1/2 in |
Diameter | 19 1/2 in |
Details
Trash Container Capacity | 20 gal |
Container Shape | Round |
Color | Gray |
Material | LLDPE |
Series | Huskee |
Item | Trash Can |
Top Design | Open |
Container Basic Material | Plastic |
Primary Container Color | Gray |
Standards | NSF std 21, NSF std 2, FDA, OSHA |
Vented | No |
Indoor/Outdoor | Indoor, Outdoor |
Capacity | 20 gal. |
Specific Container Material | Plastic |
Features | Seamless Construction, Reinforced Handles and Base |
Container Strength | Heavy Duty |
Receptacle Container Style | Utility |
Lid Options | No Lid |
Includes | Built-In Handles |
For Use With Lid Mfr. Model Number | 2016983 |
Container Mounting Style | Free-Standing |
Finish | Satin |
Opening Closure Type | None |
For Use With | 2001GY |
Shape | Round |
For Use With Dolly Mfr. Model Number | FG264000BLA |
Container Product Grouping | Trash Can |
Material Grouping | Plastic |
Lid Connection | None |
Top Type | Open |
Mobility | Stationary |
Lid Opening Mechanism | None |
Description
Trash Can, Round, Open, 20 gal, Gray, Height 23 in, Width/Diameter 19 1/2 in, Plastic, Plastic, Satin, Stationary, No Lid, None, None, Free-Standing