PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

20 gal. White LLDPE Round Utility Container

TOUGH GUY| Zoro #: G0160072| Mfr #: 5DMT0

$24.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Shape: RoundHeight: 22-1/2"For Use With: 2001WH
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160072 Mfr #: 5DMT0
Container Shape: RoundHeight: 22-1/2"
For Use With: 2001WHTop Design: Open Top
Lid Options: No LidPrimary Container Color: White
Specific Container Material: LLDPEContainer Strength: Heavy Duty
Basic Container Material: PlasticColor: White
Container Style: UtilityFeatures: Bag Cinch, Cold Impact Filler, Reinforced Bottom
Material: LLDPETrash Container Capacity: 20 gal.
Standards: NSF std 21, NSF std 2, FDA, OSHAIndoor/Outdoor: Indoor, Outdoor
Finish: SatinSeries: Huskee
Vented: NoItem: Trash Can
Container Mounting Style: Free-StandingTrash Can Dia./Width: 19-1/2"
Includes: Built-In HandlesOpening Closure Type: None
Country of Origin (subject to change): United States

Description

Trash Can, Indoor, Outdoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 20 gal., Primary Container Color White, Height 22-1/2 In., Trash Can Dia./Width 19-1/2 In., Opening Closure Type None, Series Huskee, Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Container Strength Heavy Duty, Finish Satin, Lid Options No Lid, Vented No, For Use With Lid Grainger Item Number 5DMW7

Reviews