KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20 gal. Yellow LLDPE Round Utility Container

TOUGH GUY| Zoro #: G2063022| Mfr #: 5DMT1

$24.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin
Basic Container Material: Plastic
Trash Can Dia./Width: 19-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2063022 Mfr #: 5DMT1
Finish: SatinBasic Container Material: Plastic
Trash Can Dia./Width: 19-1/2"Vented: No
Height: 22-1/2"Opening Closure Type: None
Features: Bag Cinch, Cold Impact Filler, Reinforced BottomLid Options: No Lid
Container Style: UtilityIncludes: Built-In Handles
Standards: NSF std 21Container Strength: Heavy Duty
Color: YellowSeries: Huskee
Top Design: Open TopIndoor/Outdoor: Indoor, Outdoor
Container Mounting Style: Free-StandingTrash Container Capacity: 20 gal.
Container Shape: RoundMaterial: LLDPE
For Use With: 2001YWItem: Trash Can
Specific Container Material: LLDPEPrimary Container Color: Yellow
Country of Origin (subject to change): United States

Description

Trash Can, Indoor, Outdoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 20 gal., Primary Container Color Yellow, Height 22-1/2 In., Trash Can Dia./Width 19-1/2 In., Opening Closure Type None, Series Huskee, Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Container Strength Heavy Duty, Finish Satin, Lid Options No Lid, Vented No, For Use With 2001YW, Includes Built-In Handles

Reviews