SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

25 gal. Gray Round Utility Container

TOUGH GUY| Zoro #: G1487385| Mfr #: 4WNY9

$279.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Trash Container Capacity: 25 gal.Standards: Flame Retardant (Passes CAL-133)Container Shape: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1487385 Mfr #: 4WNY9
Trash Container Capacity: 25 gal.Standards: Flame Retardant (Passes CAL-133)
Container Shape: RoundLid Options: No Lid
Height: 22-1/4"Top Design: Open Top
Item: Trash CanIndoor/Outdoor: Indoor, Outdoor
Primary Container Color: GrayTrash Can Dia./Width: 16-1/4"
Specific Container Material: ThermoplasticBasic Container Material: Plastic
Opening Closure Type: NoneColor: Gray
Container Style: UtilityCountry of Origin (subject to change): United States

Description

Trash Can, Indoor, Outdoor, Receptacle Container Style Utility, Container Shape Round, Trash Container Capacity 25 gal., Primary Container Color Gray, Height 22-1/4 In., Trash Can Dia./Width 16-1/4 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material Thermoplastic, Top Design Open Top, Lid Options No Lid, For Use With Lid Grainger Item Number 4WNZ3, For Use With Dolly Grainger Item Number 10G842, Standards Flame Retardant (Passes CAL-133)

Reviews