KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

31 gal. Silver Round Utility Container

TOUGH GUY| Zoro #: G2200572| Mfr #: 2PYW6

$32.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Shape: Round
Container Strength: Medium Duty
For Use With: Mfr. Model No. 2PYX3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2200572 Mfr #: 2PYW6
Container Shape: RoundContainer Strength: Medium Duty
For Use With: Mfr. Model No. 2PYX3Item: Trash Can
Indoor/Outdoor: Indoor, OutdoorVented: No
Trash Can Dia./Width: 20-1/4"Height: 27"
Container Style: UtilityTop Design: Open Top
Specific Container Material: Galvanized SteelOpening Closure Type: None
Series: BehrensContainer Mounting Style: Free-Standing
Includes: Lid Sold SeparatelyBasic Container Material: Metal
Lid Options: Sold SeparatelyFinish: Galvanized Steel
Primary Container Color: SilverColor: Silver
Trash Container Capacity: 31 gal.Country of Origin (subject to change): United States

Description

Utility Container,Capacity 31 gal.,Material Galvanized Steel,Silver,Height 27 In.,Width 20-1/5 In.,Top Dia. 20-1/2 In.,Round, Cover not included.

Reviews