Zoro Select
32 gal Round Trash Can, Blue, 22 in Dia, None, LLDPE
Mfr # 5DMT6
Zoro # G0160124
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 32 gal
- Container Shape Round
- Color Blue
- Material LLDPE
- Height 271/4 in
Explore More Products
- ZORO SELECT 1-1/2 gal Rectangular Trash Can, Beige, 6 1/4 in Dia, None, Fiberglass 4PGL2
- ZORO SELECT Square Trash Can, Beige, 16 gal Capacity, 15 1/2 in Width/Dia, 16 in Deep, 21 in Height 4PGR9
- ZORO SELECT 22 gal Round Trash Can, Gray, 15 1/2 in Dia, None, Plastic 4PGR7
- ZORO SELECT 13 gal Oval Trash Can, Silver, 18 in Dia, Step-On, Stainless Steel 6ZCL2
- ZORO SELECT 35 gal Square Trash Can, Gray, 19 1/2 in Dia, None, Plastic 4PGT5
- ZORO SELECT 6 gal Round Trash Can, Silver, Galvanized steel 2PYW4
- ZORO SELECT 20 Gallon Wastebasket WB2029
- NUSTEEL NuSteel BR8H Brogan Stainless Steel Waste Basket BR8H
- HOSPECO Square Trash Can, White, Side Door, Metal 2201
- SAFCO 30 gal Round Trash Can, Silver/Black, White, Steel, Rigid Plastic 9920SL
- GLOBAL INDUSTRIAL Round Green, Plastic 240462GN
- Zoro Select Trash Cans