KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

32 gal. Gray LLDPE Round Utility Container

TOUGH GUY| Zoro #: G0160081| Mfr #: 5DMT2

$33.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin
Basic Container Material: Plastic
Trash Can Dia./Width: 22"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160081 Mfr #: 5DMT2
Finish: SatinBasic Container Material: Plastic
Trash Can Dia./Width: 22"Vented: No
Height: 27-1/4"Opening Closure Type: None
Features: Reinforced Rim, Reinforced Bottom, Reinforced HandlesLid Options: No Lid
Container Style: UtilityIncludes: Built-In Handles
Standards: NSF std 21, NSF std 2, FDA, OSHAContainer Strength: Heavy Duty
Color: GraySeries: Huskee
Top Design: Open TopIndoor/Outdoor: Indoor, Outdoor
Container Mounting Style: Free-StandingTrash Container Capacity: 32 gal.
Container Shape: RoundMaterial: LLDPE
For Use With: 5DMW9Item: Trash Can
Specific Container Material: LLDPEPrimary Container Color: Gray
Country of Origin (subject to change): United States

Description

Trash Can, Indoor, Outdoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 32 gal., Primary Container Color Gray, Height 27-1/4 In., Trash Can Dia./Width 22 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Container Strength Heavy Duty, Finish Satin, Lid Options No Lid, Vented No, For Use With 5DMW9, Includes Built-In Handles

Reviews