JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

32 gal. Round Gray Trash Can

TOUGH GUY| Zoro #: G0160291| Mfr #: 5DMT8

$38.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0160291 Mfr #: 5DMT8
Specific Container Material: LLDPETop Design: Open Top
Basic Container Material: PlasticLid Options: No Lid
Opening Closure Type: NoneItem: Trash Can
Finish: SatinFeatures: Bag Cinch, Cold Impact Filler, Reinforced Bottom
Height: 27-1/4"Trash Can Dia./Width: 22"
For Use With: 3201GY, 3232GY, 3230GYPrimary Container Color: Gray
Container Shape: RoundTrash Container Capacity: 32 gal.
Container Mounting Style: Free-StandingStandards: NSF std 21, NSF std 2, FDA, OSHA
Indoor/Outdoor: Indoor, OutdoorSeries: Huskee
Includes: Built-In HandlesCountry of Origin (subject to change): United States

Product Description

Trash Can, Indoor, Outdoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 32 gal., Primary Container Color Gray, Height 27-1/4 In., Trash Can Dia./Width 22 In., Opening Closure Type None, Series Huskee, Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Container Strength Heavy Duty, Finish Satin, Lid Options No Lid, Vented No, For Use With 3201GY, 3232GY, 3230GY, Includes Built-In Handles

Product Reviews

Save 15%. Sign up for Z-mail.