KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

32 gal. Gray LLDPE Square Utility Container

TOUGH GUY| Zoro #: G0160237| Mfr #: 5DMV2

$37.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Container Material: Plastic
Item: Trash Can
Height: 22-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160237 Mfr #: 5DMV2
Basic Container Material: PlasticItem: Trash Can
Height: 22-1/2"Trash Can Dia./Width: 21-1/2"
Indoor/Outdoor: Indoor, OutdoorContainer Style: Utility
Specific Container Material: LLDPELid Options: No Lid
Vented: NoContainer Mounting Style: Free-Standing
Features: Bag Cinch, Cold Impact Filler, Reinforced BottomMaterial: LLDPE
Trash Container Capacity: 32 gal.Container Shape: Square
Primary Container Color: GraySeries: Huskee
For Use With: 2801GYTop Design: Open Top
Opening Closure Type: NoneColor: Gray
Includes: Built-In HandlesFinish: Satin
Container Strength: Heavy DutyCountry of Origin (subject to change): United States

Description

Trash Can, Indoor, Outdoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 32 gal., Primary Container Color Gray, Height 22-1/2 In., Trash Can Dia./Width 21-1/2 In., Opening Closure Type None, Series Huskee, Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Container Strength Heavy Duty, Finish Satin, Lid Options No Lid, Vented No, For Use With 2801GY, Includes Built-In Handles

Reviews