BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

32 gal. Red LLDPE Round Utility Container

TOUGH GUY| Zoro #: G0160097| Mfr #: 5DMT3

$33.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: HuskeeStandards: NSF std 21Top Design: Open Top
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160097 Mfr #: 5DMT3
Series: HuskeeStandards: NSF std 21
Top Design: Open TopItem: Trash Can
Trash Can Dia./Width: 22"For Use With: 5DMX0
Primary Container Color: RedTrash Container Capacity: 32 gal.
Lid Options: No LidHeight: 27-1/4"
Specific Container Material: LLDPEContainer Shape: Round
Finish: SatinIncludes: Built-In Handles
Color: RedOpening Closure Type: None
Container Strength: Heavy DutyFeatures: Reinforced Rim, Reinforced Bottom, Reinforced Handles
Container Style: UtilityIndoor/Outdoor: Indoor, Outdoor
Container Mounting Style: Free-StandingBasic Container Material: Plastic
Material: LLDPEVented: No
Country of Origin (subject to change): United States

Description

Trash Can, Indoor, Outdoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 32 gal., Primary Container Color Red, Height 27-1/4 In., Trash Can Dia./Width 22 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Container Strength Heavy Duty, Finish Satin, Lid Options No Lid, Vented No, For Use With Lid Grainger Item Number 5DMX0

Reviews