Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

32 gal LLDPE Square Trash Can, Open, Red

  • Zoro #: G0160246
  • Mfr #: 5DMV3
$35.95
  • Series: Huskee
  • Receptacle Container Style: Utility
  • Shape: Square
See full product details
Orders over $75 ship free.

Tough Guy #5DMV3 Specifications

  • Zoro #: G0160246
  • Mfr #: 5DMV3
Series: Huskee Receptacle Container Style: Utility
Shape: Square Container Shape: Square
Container Mounting Style: Free-Standing Trash Can Dia./Width: 21-1/2"
Specific Container Material: Plastic For Use With: 2801RD
Material: LLDPE Primary Container Color: Red
Top Design: Open Color: Red
Container Strength: Heavy Duty Features: Reinforced Bottom
Container Basic Material: Plastic Finish: Satin
Includes: Built-In Handles Height: 22 1/2 in
Opening Closure Type: None Indoor/Outdoor: Indoor, Outdoor
Item: Trash Can Trash Container Capacity: 32 gal
Vented: No Lid Options: No Lid
Capacity: 32 gal. Width: 21 1/2 in
Container Product Grouping: Trash Can Material Grouping: Plastic
Lid Opening Mechanism: None Location: Indoor/Outdoor
Depth: 21 1/2 in Diameter: 21 1/2 in
Lid Connection: None Width/Diameter: 24 3/4 in
Mobility: Stationary Top Type: Open
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Square, Open, 32 gal, Red, Height 22 1/2 in, Width/Diameter 24 3/4 in, Depth 21 1/2 in, Plastic, Plastic, Satin, Indoor/Outdoor, Stationary, No Lid, None, None, Free-Standing

Reviews of Tough Guy #5DMV3