SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

32 gal. White LLDPE Round Utility Container

TOUGH GUY| Zoro #: G0160106| Mfr #: 5DMT4

$32.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Shape: RoundIndoor/Outdoor: Indoor, OutdoorHeight: 27-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160106 Mfr #: 5DMT4
Container Shape: RoundIndoor/Outdoor: Indoor, Outdoor
Height: 27-1/4"For Use With: 5DMX1
Top Design: Open TopPrimary Container Color: White
Specific Container Material: LLDPEContainer Strength: Heavy Duty
Basic Container Material: PlasticContainer Style: Utility
Features: Reinforced Rim, Reinforced Bottom, Reinforced HandlesMaterial: LLDPE
Trash Container Capacity: 32 gal.Standards: NSF std 21, NSF std 2, FDA, OSHA
Lid Options: No LidFinish: Satin
Series: HuskeeVented: No
Item: Trash CanContainer Mounting Style: Free-Standing
Trash Can Dia./Width: 22"Color: White
Includes: Built-In HandlesOpening Closure Type: None
Country of Origin (subject to change): United States

Description

Trash Can, Indoor, Outdoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 32 gal., Primary Container Color White, Height 27-1/4 In., Trash Can Dia./Width 22 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Container Strength Heavy Duty, Finish Satin, Lid Options No Lid, Vented No, For Use With Lid Grainger Item Number 5DMX1

Reviews