32 gal. Square White Trash Can

TOUGH GUY| Zoro #: G0160255| Mfr #: 5DMV4

$35.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0160255 Mfr #: 5DMV4
Specific Container Material: LLDPEBasic Container Material: Plastic
Opening Closure Type: NoneTop Design: Open Top
Lid Options: No LidItem: Trash Can
Finish: SatinFeatures: Bag Cinch, Cold Impact Filler, Reinforced Bottom
Height: 22-1/2"Container Mounting Style: Free-Standing
Indoor/Outdoor: Indoor, OutdoorSeries: Huskee
Includes: Built-In HandlesTrash Can Dia./Width: 21-1/2"
For Use With: 2801WHPrimary Container Color: White
Container Shape: SquareTrash Container Capacity: 32 gal.
Country of Origin (subject to change): United States

Product Description

Trash Can, Indoor, Outdoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 32 gal., Primary Container Color White, Height 22-1/2 In., Trash Can Dia./Width 21-1/2 In., Opening Closure Type None, Series Huskee, Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Container Strength Heavy Duty, Finish Satin, Lid Options No Lid, Vented No, For Use With 2801WH, Includes Built-In Handles
Save 15%. Sign up for Z-mail.