PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

32 gal. Yellow LLDPE Round Utility Container

TOUGH GUY| Zoro #: G0160115| Mfr #: 5DMT5

$33.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Shape: RoundHeight: 27-1/4"For Use With: 5DMX2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160115 Mfr #: 5DMT5
Container Shape: RoundHeight: 27-1/4"
For Use With: 5DMX2Top Design: Open Top
Lid Options: No LidPrimary Container Color: Yellow
Specific Container Material: LLDPEContainer Strength: Heavy Duty
Basic Container Material: PlasticColor: Yellow
Container Style: UtilityFeatures: Reinforced Rim, Reinforced Bottom, Reinforced Handles
Material: LLDPETrash Container Capacity: 32 gal.
Standards: NSF std 21Indoor/Outdoor: Indoor, Outdoor
Finish: SatinSeries: Huskee
Vented: NoItem: Trash Can
Container Mounting Style: Free-StandingTrash Can Dia./Width: 22"
Includes: Built-In HandlesOpening Closure Type: None
Country of Origin (subject to change): United States

Description

Trash Can, Indoor, Outdoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 32 gal., Primary Container Color Yellow, Height 27-1/4 In., Trash Can Dia./Width 22 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Container Strength Heavy Duty, Finish Satin, Lid Options No Lid, Vented No, For Use With Lid Grainger Item Number 5DMX2

Reviews