32 gal. Round Yellow Trash Can

TOUGH GUY| Zoro #: G0160282| Mfr #: 5DMT7

$37.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0160282 Mfr #: 5DMT7
Top Design: Open TopBasic Container Material: Plastic
Opening Closure Type: NoneSpecific Container Material: LLDPE
Lid Options: No LidItem: Trash Can
Finish: SatinFeatures: Bag Cinch, Cold Impact Filler, Reinforced Bottom
Height: 27-1/4"For Use With: 3201YW
Standards: NSF std 21, FDA, OSHATrash Can Dia./Width: 22"
Indoor/Outdoor: Indoor, OutdoorPrimary Container Color: Yellow
Series: HuskeeContainer Shape: Round
Trash Container Capacity: 32 gal.Includes: Built-In Handles
Container Mounting Style: Free-StandingCountry of Origin (subject to change): United States

Product Description

Trash Can, Indoor, Outdoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 32 gal., Primary Container Color Yellow, Height 27-1/4 In., Trash Can Dia./Width 22 In., Opening Closure Type None, Series Huskee, Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Container Strength Heavy Duty, Finish Satin, Lid Options No Lid, Vented No, For Use With 3201YW, Includes Built-In Handles

Product Reviews

Save 15%. Sign up for Z-mail.