Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

44 gal LLDPE Round Trash Can, Open, Gray

  • Zoro #: G0160133
  • Mfr #: 5DMT9
$59.09
  • Promotion Restriction: Not eligible for promotion
  • Includes: Built-In Handles
  • Primary Container Color: Gray
See full product details
Orders over $75 ship free.

Tough Guy #5DMT9 Specifications

  • Zoro #: G0160133
  • Mfr #: 5DMT9
Promotion Restriction: Not eligible for promotion Includes: Built-In Handles
Primary Container Color: Gray Receptacle Container Style: Utility
Indoor/Outdoor: Indoor, Outdoor Standards: NSF 2, NSF 21, FDA, OSHA
For Use With Dolly Mfr. Model Number: FG264000BLA Shape: Round
Item: Trash Can Trash Container Capacity: 44 gal
Series: Huskee Vented: No
Container Basic Material: Plastic For Use With Dolly Grainger Item Number: 5W007
Trash Can Dia./Width: 24" Height: 32 in
Container Shape: Round Container Strength: Heavy Duty
Width: 24 in Capacity: 44 gal.
For Use With Lid Mfr. Model Number: 1868184 Color: Gray
For Use With Lid Grainger Item Number: 5DMX3 Features: Seamless Construction, Reinforced Handles and Base
Finish: Satin Opening Closure Type: None
Top Design: Open Specific Container Material: Plastic
Lid Options: No Lid For Use With: 5DMX3
Container Mounting Style: Free-Standing Material: LLDPE
Lid Connection: None Top Type: Open
Width/Diameter: 24 in Material Grouping: Plastic
Mobility: Stationary Container Product Grouping: Trash Can
Lid Opening Mechanism: None Diameter: 24 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Round, Open, 44 gal, Gray, Height 32 in, Width/Diameter 24 in, Plastic, Plastic, Satin, Stationary, No Lid, None, None, Free-Standing

Reviews of Tough Guy #5DMT9