44 gal. Round Gray Trash Can

TOUGH GUY| Zoro #: G0160316| Mfr #: 5DMU5

$58.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0160316 Mfr #: 5DMU5
Top Design: Open TopSpecific Container Material: LLDPE
Opening Closure Type: NoneLid Options: No Lid
Basic Container Material: PlasticItem: Trash Can
Finish: SatinFeatures: Bag Cinch, Cold Impact Filler, Reinforced Bottom
Height: 31-1/2"Container Mounting Style: Free-Standing
Standards: NSF std 21, NSF std 2, FDA, OSHAIndoor/Outdoor: Indoor, Outdoor
Series: HuskeeIncludes: Built-In Handles
Trash Can Dia./Width: 24"For Use With: 4445GY, 4456GY, 4455GY
Primary Container Color: GrayContainer Shape: Round
Trash Container Capacity: 44 gal.Country of Origin (subject to change): United States

Product Description

Trash Can, Indoor, Outdoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 44 gal., Primary Container Color Gray, Height 31-1/2 In., Trash Can Dia./Width 24 In., Opening Closure Type None, Series Huskee, Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Container Strength Heavy Duty, Finish Satin, Lid Options No Lid, Vented No, For Use With 4445GY, 4456GY, 4455GY, Includes Built-In Handles

Product Reviews

Save 15%. Sign up for Z-mail.