44 gal. Round Gray Trash Can w/ Handles

TOUGH GUY| Zoro #: G0160185| Mfr #: 5DMU7

$67.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0160185 Mfr #: 5DMU7
Opening Closure Type: NoneLid Options: No Lid
Basic Container Material: PlasticSpecific Container Material: LLDPE
Top Design: Open TopTrash Can Dia./Width: 24"
Primary Container Color: GrayContainer Shape: Round
Trash Container Capacity: 44 gal.Country of Origin (subject to change): United States

Product Description

Trash Can, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 44 gal., Primary Container Color Gray, Height 31-1/2 In., Trash Can Dia./Width 24 In., Opening Closure Type None, Series Huskee, Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Container Strength Heavy Duty, Finish Satin, Lid Options No Lid, Vented Yes, For Use With 4445GY, 4456GY, 4455GY, Includes Venting Channel, Built-In Handles

Product Reviews

Save 15%. Sign up for Z-mail.