44 gal. Red LLDPE Round Utility Container

TOUGH GUY| Zoro #: G0160142| Mfr #: 5DMU0

$52.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Container Shape: RoundIndoor/Outdoor: Indoor, OutdoorHeight: 31-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160142 Mfr #: 5DMU0
Container Shape: RoundIndoor/Outdoor: Indoor, Outdoor
Height: 31-1/2"For Use With: 4456RD, 4456RD, 4455RD
Top Design: Open TopPrimary Container Color: Red
Specific Container Material: LLDPEContainer Strength: Heavy Duty
Basic Container Material: PlasticContainer Style: Utility
Features: Bag Cinch, Cold Impact Filler, Reinforced BottomMaterial: LLDPE
Trash Container Capacity: 44 gal.Standards: NSF std 21
Lid Options: No LidFinish: Satin
Series: HuskeeVented: No
Item: Trash CanContainer Mounting Style: Free-Standing
Trash Can Dia./Width: 24"Color: Red
Includes: Built-In HandlesOpening Closure Type: None
Country of Origin (subject to change): United States

Description

Trash Can, Indoor, Outdoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 44 gal., Primary Container Color Red, Height 31-1/2 In., Trash Can Dia./Width 24 In., Opening Closure Type None, Series Huskee, Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Container Strength Heavy Duty, Finish Satin, Lid Options No Lid, Vented No, For Use With Lid Grainger Item Number 5DMX4

Reviews