44 gal. Round Red Trash Can w/ Handles

TOUGH GUY| Zoro #: G0160194| Mfr #: 5DMU8

$53.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0160194 Mfr #: 5DMU8
Top Design: Open TopBasic Container Material: Plastic
Opening Closure Type: NoneSpecific Container Material: LLDPE
Lid Options: No LidItem: Trash Can
Finish: SatinFeatures: Bag Cinch, Cold Impact Filler, Reinforced Bottom
Height: 31-1/2"Trash Can Dia./Width: 24"
For Use With: 4445RDPrimary Container Color: Red
Container Shape: RoundTrash Container Capacity: 44 gal.
Container Mounting Style: Free-StandingIndoor/Outdoor: Indoor, Outdoor
Series: HuskeeIncludes: Venting Channel, Built-In Handles
Country of Origin (subject to change): United States

Product Description

Trash Can, Indoor, Outdoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 44 gal., Primary Container Color Red, Height 31-1/2 In., Trash Can Dia./Width 24 In., Opening Closure Type None, Series Huskee, Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Container Strength Heavy Duty, Finish Satin, Lid Options No Lid, Vented Yes, For Use With 4445RD, Includes Venting Channel, Built-In Handles

Product Reviews

Save 15%. Sign up for Z-mail.