44 gal. White LLDPE Round Utility Container

TOUGH GUY| Zoro #: G0160151| Mfr #: 5DMU1

$52.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lid Options: No Lid
Container Shape: Round
Container Strength: Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160151 Mfr #: 5DMU1
Lid Options: No LidContainer Shape: Round
Container Strength: Heavy DutyStandards: NSF std 21, NSF std 2, FDA, OSHA
Material: LLDPEContainer Style: Utility
Finish: SatinHeight: 31-1/2"
Basic Container Material: PlasticTrash Container Capacity: 44 gal.
Top Design: Open TopPrimary Container Color: White
Series: HuskeeIncludes: Built-In Handles
Color: WhiteItem: Trash Can
For Use With: 4445WH,Specific Container Material: LLDPE
Indoor/Outdoor: Indoor, OutdoorFeatures: Bag Cinch, Cold Impact Filler, Reinforced Bottom
Trash Can Dia./Width: 24"Container Mounting Style: Free-Standing
Opening Closure Type: NoneVented: No
Country of Origin (subject to change): United States

Description

Trash Can, Indoor, Outdoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 44 gal., Primary Container Color White, Height 31-1/2 In., Trash Can Dia./Width 24 In., Opening Closure Type None, Series Huskee, Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Container Strength Heavy Duty, Finish Satin, Lid Options No Lid, Vented No, For Use With Lid Grainger Item Number 5DMX5

Reviews