KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

44 gal. Yellow LLDPE Round Utility Container

TOUGH GUY| Zoro #: G0160167| Mfr #: 5DMU2

$52.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Yellow
Primary Container Color: Yellow
Item: Trash Can
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160167 Mfr #: 5DMU2
Color: YellowPrimary Container Color: Yellow
Item: Trash CanFeatures: Bag Cinch, Cold Impact Filler, Reinforced Bottom
Container Shape: RoundIndoor/Outdoor: Indoor, Outdoor
Trash Can Dia./Width: 24"Container Strength: Heavy Duty
Series: HuskeeContainer Style: Utility
Includes: Built-In HandlesSpecific Container Material: LLDPE
Lid Options: No LidBasic Container Material: Plastic
Finish: SatinOpening Closure Type: None
Container Mounting Style: Free-StandingFor Use With: 4445YW, 4456YW, 4455YW
Vented: NoTrash Container Capacity: 44 gal.
Height: 31-1/2"Top Design: Open Top
Material: LLDPEStandards: NSF std 21
Country of Origin (subject to change): United States

Description

Trash Can, Indoor, Outdoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 44 gal., Primary Container Color Yellow, Height 31-1/2 In., Trash Can Dia./Width 24 In., Opening Closure Type None, Series Huskee, Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Container Strength Heavy Duty, Finish Satin, Lid Options No Lid, Vented No, For Use With 4445YW, 4456YW, 4455YW

Reviews