JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

44 gal. Round Yellow Trash Can

TOUGH GUY| Zoro #: G0160307| Mfr #: 5DMU4

$58.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0160307 Mfr #: 5DMU4
Specific Container Material: LLDPEOpening Closure Type: None
Lid Options: No LidBasic Container Material: Plastic
Top Design: Open TopItem: Trash Can
Finish: SatinFeatures: Bag Cinch, Cold Impact Filler, Reinforced Bottom
Height: 31-1/2"Trash Can Dia./Width: 24"
For Use With: 4445YW, 4456YW, 4455YWPrimary Container Color: Yellow
Container Shape: RoundTrash Container Capacity: 44 gal.
Container Mounting Style: Free-StandingStandards: NSF std 21, FDA, OSHA
Indoor/Outdoor: Indoor, OutdoorSeries: Huskee
Includes: Built-In HandlesCountry of Origin (subject to change): United States

Product Description

Trash Can, Indoor, Outdoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 44 gal., Primary Container Color Yellow, Height 31-1/2 In., Trash Can Dia./Width 24 In., Opening Closure Type None, Series Huskee, Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Container Strength Heavy Duty, Finish Satin, Lid Options No Lid, Vented No, For Use With 4445YW, 4456YW, 4455YW, Includes Built-In Handles

Product Reviews

Save 15%. Sign up for Z-mail.