JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

44 gal. Round Yellow Trash Can w/ Handles

TOUGH GUY| Zoro #: G0160203| Mfr #: 5DMU9

$67.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0160203 Mfr #: 5DMU9
Opening Closure Type: NoneBasic Container Material: Plastic
Top Design: Open TopLid Options: No Lid
Specific Container Material: LLDPEContainer Shape: Round
Trash Container Capacity: 44 gal.Trash Can Dia./Width: 24"
Primary Container Color: YellowCountry of Origin (subject to change): United States

Product Description

Trash Can, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 44 gal., Primary Container Color Yellow, Height 31-1/2 In., Trash Can Dia./Width 24 In., Opening Closure Type None, Series Huskee, Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Container Strength Heavy Duty, Finish Satin, Lid Options No Lid, Vented Yes, For Use With 4445YW, 4456YW, 4455YW

Product Reviews

Save 15%. Sign up for Z-mail.