48 gal. Gray LLDPE Square Utility Container

TOUGH GUY| Zoro #: G0160264| Mfr #: 5DMV5

$52.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Container Shape: Square
Container Strength: Heavy Duty
For Use With: 4001GY
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160264 Mfr #: 5DMV5
Container Shape: SquareContainer Strength: Heavy Duty
For Use With: 4001GYItem: Trash Can
Vented: NoTrash Can Dia./Width: 23-1/2"
Height: 28-3/4"Container Style: Utility
Top Design: Open TopSpecific Container Material: LLDPE
Opening Closure Type: NoneSeries: Huskee
Container Mounting Style: Free-StandingIncludes: Built-In Handles
Basic Container Material: PlasticLid Options: No Lid
Material: LLDPEFinish: Satin
Features: Bag Cinch, Cold Impact Filler, Reinforced BottomPrimary Container Color: Gray
Color: GrayTrash Container Capacity: 48 gal.
Country of Origin (subject to change): United States

Description

Trash Can, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 48 gal., Primary Container Color Gray, Height 28-3/4 In., Trash Can Dia./Width 23-1/2 In., Opening Closure Type None, Series Huskee, Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Container Strength Heavy Duty, Finish Satin, Lid Options No Lid, Vented No, For Use With 4001GY, Includes Built-In Handles

Reviews