48 gal. Square White Trash Can

TOUGH GUY| Zoro #: G0160273| Mfr #: 5DMV6

$50.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0160273 Mfr #: 5DMV6
Top Design: Open TopBasic Container Material: Plastic
Opening Closure Type: NoneSpecific Container Material: LLDPE
Lid Options: No LidItem: Trash Can
Finish: SatinFeatures: Bag Cinch, Cold Impact Filler, Reinforced Bottom
Height: 28-3/4"Trash Can Dia./Width: 23-1/2"
For Use With: 4001WHPrimary Container Color: White
Container Shape: SquareTrash Container Capacity: 48 gal.
Container Mounting Style: Free-StandingIndoor/Outdoor: Indoor, Outdoor
Series: HuskeeIncludes: Built-In Handles
Country of Origin (subject to change): United States

Product Description

Trash Can, Indoor, Outdoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 48 gal., Primary Container Color White, Height 28-3/4 In., Trash Can Dia./Width 23-1/2 In., Opening Closure Type None, Series Huskee, Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Container Strength Heavy Duty, Finish Satin, Lid Options No Lid, Vented No, For Use With 4001WH, Includes Built-In Handles

Product Reviews

Save 15%. Sign up for Z-mail.