55 gal. Gray LLDPE Round Utility Container

TOUGH GUY| Zoro #: G2231896| Mfr #: 5DMU6

$85.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Container Shape: RoundIndoor/Outdoor: Indoor, OutdoorHeight: 33-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2231896 Mfr #: 5DMU6
Container Shape: RoundIndoor/Outdoor: Indoor, Outdoor
Height: 33-3/16"For Use With: 5DMX7
Top Design: Open TopPrimary Container Color: Gray
Specific Container Material: LLDPEContainer Strength: Heavy Duty
Basic Container Material: PlasticContainer Style: Utility
Features: Reinforced Rim, Reinforced Bottom, Reinforced HandlesMaterial: LLDPE
Trash Container Capacity: 55 gal.Standards: FDA, OSHA
Lid Options: No LidFinish: Satin
Series: HuskeeVented: No
Item: Trash CanContainer Mounting Style: Free-Standing
Trash Can Dia./Width: 24"Color: Gray
Includes: Built-In HandlesOpening Closure Type: None
Country of Origin (subject to change): United States

Description

Trash Can, Indoor, Outdoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 55 gal., Primary Container Color Gray, Height 33-3/16 In., Trash Can Dia./Width 24 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Open Top, Container Strength Heavy Duty, Finish Satin, Lid Options No Lid, Vented No, For Use With Lid Grainger Item Number 5DMX7

Reviews