Scrub Brush, Polyester, Long Handle

TOUGH GUY| Zoro #: G1318712| Mfr #: 3NB56

$15.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1318712 Mfr #: 3NB56
Handle Material: PolypropyleneBrush Width: 3"
Overall Length: 20"Bristle Material: Polyester
Trim Length: 1-5/8"Acid Resistant: Yes
Color Coding System: YesBrush Length: 3"
Item: Scrub BrushBrush Bristle Firmness: Medium
FDA Compliant: YesTemperature Resistant: Yes
Chemical Resistant: YesHandle Color: White
Cleaning Brush Style: Long HandleBristle Color: White
Country of Origin (subject to change): United States

Product Description

Long Handle, Scrub Brush, Trim Length 1-5/8 In., Bristle Color White, Bristle Material Polyester, Brush Length 3 In., Overall Length 20 In., Handle Material Polypropylene, Handle Color White, Handle Length 17 In., Brush Width 3 In., Brush Bristle Firmness Medium, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System Yes, FDA Compliant Yes

Product Reviews

Save 15%. Sign up for Z-mail.