Scrub Brush, Polyester, Long Handle

TOUGH GUY| Zoro #: G0497043| Mfr #: 3NB57

$21.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0497043 Mfr #: 3NB57
Color Coding System: YesFDA Compliant: Yes
Brush Width: 3"Trim Length: 1-5/8"
Item: Scrub BrushCleaning Brush Style: Long Handle
Brush Bristle Firmness: MediumTemperature Resistant: Yes
Handle Material: PolypropyleneBristle Material: Polyester
Chemical Resistant: YesAcid Resistant: Yes
Overall Length: 20"Brush Length: 3"
Handle Color: WhiteBristle Color: Yellow
Country of Origin (subject to change): United States

Product Description

Long Handle, Scrub Brush, Trim Length 1-5/8 In., Bristle Color Yellow, Bristle Material Polyester, Brush Length 3 In., Overall Length 20 In., Handle Material Polypropylene, Handle Color White, Handle Length 17 In., Brush Width 3 In., Brush Bristle Firmness Medium, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System Yes, FDA Compliant Yes

Product Reviews

Save 15%. Sign up for Z-mail.