JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Scrub Brush, Polyester, Long Handle

TOUGH GUY| Zoro #: G1575856| Mfr #: 3NB59

$14.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1575856 Mfr #: 3NB59
Brush Length: 3"Temperature Resistant: Yes
FDA Compliant: YesColor Coding System: Yes
Handle Color: WhiteBristle Material: Polyester
Brush Width: 3"Chemical Resistant: Yes
Cleaning Brush Style: Long HandleAcid Resistant: Yes
Overall Length: 20"Trim Length: 1-5/8"
Brush Bristle Firmness: MediumHandle Material: Polypropylene
Item: Scrub BrushBristle Color: Blue
Country of Origin (subject to change): United States

Product Description

Long Handle, Scrub Brush, Trim Length 1-5/8 In., Bristle Color Blue, Bristle Material Polyester, Brush Length 3 In., Overall Length 20 In., Handle Material Polypropylene, Handle Color White, Handle Length 17 In., Brush Width 3 In., Brush Bristle Firmness Medium, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System Yes, FDA Compliant Yes

Product Reviews

Save 15%. Sign up for Z-mail.