Scrub Brush, Polyester, Long Handle

TOUGH GUY| Zoro #: G0782661| Mfr #: 3NB65

$21.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0782661 Mfr #: 3NB65
Cleaning Brush Style: Long HandleFDA Compliant: Yes
Handle Material: PolypropyleneBristle Material: Polyester
Handle Color: WhiteChemical Resistant: Yes
Brush Width: 3"Trim Length: 1-5/8"
Overall Length: 20"Brush Bristle Firmness: Medium
Temperature Resistant: YesItem: Scrub Brush
Brush Length: 3"Acid Resistant: Yes
Color Coding System: YesBristle Color: Red
Country of Origin (subject to change): United States

Product Description

Long Handle, Scrub Brush, Trim Length 1-5/8 In., Bristle Color Red, Bristle Material Polyester, Brush Length 3 In., Overall Length 20 In., Handle Material Polypropylene, Handle Color White, Handle Length 17 In., Brush Width 3 In., Brush Bristle Firmness Medium, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System Yes, FDA Compliant Yes
Save 15%. Sign up for Z-mail.