Utility Tub, 11 gal., Silver

TOUGH GUY| Zoro #: G0693621| Mfr #: 3ANT1

$35.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0693621 Mfr #: 3ANT1
Anti-Spill: NoMaterial: Galvanized Steel
Item: Utility TubColor Coding System: No
Color: silverItem: Utility Tub
Material: Galvanized SteelCapacity: 11 gal.
Shape: ROUNDBucket/Pail Width: 20-13/64"
Bucket/Pail Length: 20-1/2"Bucket/Pail Dia.: 20-13/64"
Bucket/Pail Height: 11"Country of Origin (subject to change): United States

Product Description

Utility Tub, Capacity 11 gal., Color Silver, Color Coding System No, Material Galvanized Steel, Shape Round, Bucket/Pail Dia. 20-13/64 In., Bucket/Pail Height 11 In., Bucket/Pail Length 20-1/2 In., Bucket/Pail Width 20-13/64 In., Anti-Spill No
Save 15%. Sign up for Z-mail.