Utility Tub, 16 gal., Silver

TOUGH GUY| Zoro #: G2298572| Mfr #: 3ANT7

$48.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2298572 Mfr #: 3ANT7
Anti-Spill: NoColor: silver
Color Coding System: NoMaterial: Galvanized steel
Item: Utility TubItem: Utility Tub
Material: Galvanized steelCapacity: 16 gal.
Shape: OvalBucket/Pail Height: 10"
Bucket/Pail Width: 16-1/2"Bucket/Pail Length: 31-3/4"
Bucket/Pail Dia.: 31-3/4"Country of Origin (subject to change): Mexico

Product Description

Utility Tub, Capacity 16 gal., Color Silver, Color Coding System No, Material Galvanized Steel, Shape Oval, Bucket/Pail Dia. 31-3/4 In., Bucket/Pail Height 10 In., Bucket/Pail Length 31-3/4 In., Bucket/Pail Width 16-1/2 In., Anti-Spill No

Product Reviews

Save 15%. Sign up for Z-mail.