Utility Tub, 17 gal., Silver

TOUGH GUY| Zoro #: G1324102| Mfr #: 3ANT3

$40.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1324102 Mfr #: 3ANT3
Anti-Spill: NoItem: Utility Tub
Material: Galvanized SteelColor Coding System: No
Color: SilverItem: Utility Tub
Material: Galvanized SteelCapacity: 17 gal.
Shape: RoundBucket/Pail Height: 11-1/2"
Bucket/Pail Width: 24"Bucket/Pail Length: 24"
Bucket/Pail Dia.: 24"Country of Origin (subject to change): United States

Product Description

Utility Tub, Capacity 17 gal., Color Silver, Color Coding System No, Material Galvanized Steel, Shape Round, Bucket/Pail Dia. 24 In., Bucket/Pail Height 11-1/2 In., Bucket/Pail Length 24 In., Bucket/Pail Width 24 In., Anti-Spill No

Product Reviews

Save 15%. Sign up for Z-mail.