Utility Tub, 35 gal., Silver

TOUGH GUY| Zoro #: G0766997| Mfr #: 3HNF7

$73.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0766997 Mfr #: 3HNF7
Anti-Spill: NoItem: Utility Tub
Material: Galvanized SteelColor Coding System: No
Color: SilverItem: Utility Tub
Material: Galvanized SteelCapacity: 35 gal.
Shape: RoundBucket/Pail Height: 13-5/8"
Bucket/Pail Width: 32"Bucket/Pail Dia.: 32"
Country of Origin (subject to change): Mexico

Product Description

Utility Tub, Capacity 35 gal., Color Silver, Color Coding System No, Material Galvanized Steel, Shape Round, Bucket/Pail Dia. 32 In., Bucket/Pail Height 13-5/8 In., Bucket/Pail Width 32 In., Anti-Spill No

Product Reviews

Save 15%. Sign up for Z-mail.