Utility Tub, 4 gal., Silver

TOUGH GUY| Zoro #: G1619353| Mfr #: 3ANT5

$20.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1619353 Mfr #: 3ANT5
Anti-Spill: NoItem: Utility Tub
Color: silverMaterial: Galvanized Steel
Color Coding System: NoItem: Utility Tub
Material: Galvanized SteelCapacity: 4 gal.
Shape: OvalBucket/Pail Dia.: 19"
Bucket/Pail Height: 6"Bucket/Pail Width: 11"
Bucket/Pail Length: 22"Country of Origin (subject to change): Mexico

Product Description

Utility Tub, Capacity 4 gal., Color Silver, Color Coding System No, Material Galvanized Steel, Shape Oval, Bucket/Pail Dia. 19 In., Bucket/Pail Height 6 In., Bucket/Pail Length 22 In., Bucket/Pail Width 11 In., Anti-Spill No
Save 15%. Sign up for Z-mail.