Utility Tub, 9-1/3 gal. gal., Silver

TOUGH GUY| Zoro #: G0980901| Mfr #: 3ANR9

$26.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0980901 Mfr #: 3ANR9
Color Coding System: NoMaterial: Galvanized Steel
Item: Utility TubAnti-Spill: No
Color: silverItem: Utility Tub
Material: Galvanized SteelCapacity: 9-21/64 gal.
Shape: ROUNDBucket/Pail Height: 11-1/2"
Bucket/Pail Width: 17-1/2"Bucket/Pail Length: 17-1/2"
Bucket/Pail Dia.: 17-1/2"Country of Origin (subject to change): United States

Product Description

Utility Tub, Capacity 9-21/64 gal., Color Silver, Color Coding System No, Material Galvanized Steel, Shape Round, Bucket/Pail Dia. 17-1/2 In., Bucket/Pail Height 11-1/2 In., Bucket/Pail Length 17-1/2 In., Bucket/Pail Width 17-1/2 In., Anti-Spill No

Product Reviews

Save 15%. Sign up for Z-mail.