Valve Brush, 7-1/2" Brush Length

TOUGH GUY| Zoro #: G1631567| Mfr #: 1YRY9

$21.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1631567 Mfr #: 1YRY9
Brush Length: 7-1/2"Color Coding System: Yes
Handle Material: plasticFeatures: Designed For Cleaning Straight Pipes, Elbows, Tees, And Valves
Bristle Color: WhiteAcid Resistant: Yes
Item: Tube and Pipe BrushHandle Length: 4-1/2"
Bristle Material: PolyesterOverall Length: 15"
Chemical Resistant: YesCleaning Brush Style: Short Handle
Trim Length: 1/2"Handle Type: Bent
Brush Dia.: 1"Country of Origin (subject to change): United States

Product Description

Tube and Pipe Brush, Brush Length 7-1/2 In., Brush Dia. 1 In., Bristle Material Polyester, Handle Length 4-1/2 In., Overall Length 15 In., Handle Type Bent, Bristle Color White, Trim Length 1/2 In., Handle Material Plastic, Color Coding System Yes, Acid Resistant Yes, Chemical Resistant Yes, Features Designed For Cleaning Straight Pipes, Elbows, Tees, And Valves
Save 15%. Sign up for Z-mail.