Valve Brush, 7-1/2" Brush Length

TOUGH GUY| Zoro #: G2005726| Mfr #: 1YRZ6

$14.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2005726 Mfr #: 1YRZ6
Handle Material: plasticOverall Length: 15"
Bristle Material: PolyesterHandle Length: 4-1/2"
Acid Resistant: YesColor Coding System: Yes
Features: Designed For Cleaning Straight Pipes, Elbows, Tees, And ValvesBrush Length: 7-1/2"
Item: Tube and Pipe BrushChemical Resistant: Yes
Cleaning Brush Style: Short HandleBristle Color: White
Trim Length: 1"Handle Type: Straight
Brush Dia.: 1"Country of Origin (subject to change): United States

Product Description

Tube and Pipe Brush, Brush Length 7-1/2 In., Brush Dia. 1 In., Bristle Material Polyester, Handle Length 4-1/2 In., Overall Length 15 In., Handle Type Straight, Bristle Color White, Trim Length 1 In., Handle Material Plastic, Color Coding System Yes, Acid Resistant Yes, Chemical Resistant Yes, Features Designed For Cleaning Straight Pipes, Elbows, Tees, And Valves

Product Reviews

Save 15%. Sign up for Z-mail.