Tube and Pipe Brush, Poly, 1-1/2" Dia.

TOUGH GUY| Zoro #: G2137256| Mfr #: 1YTA5

$16.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2137256 Mfr #: 1YTA5
Handle Material: PlasticOverall Length: 15"
Bristle Material: PolyesterHandle Length: 4-1/2"
Acid Resistant: YesColor Coding System: Yes
Features: Designed For Cleaning Straight Pipes, Elbows, Tees, And ValvesBrush Length: 7-1/2"
Item: Tube and Pipe BrushChemical Resistant: Yes
Cleaning Brush Style: Short HandleBristle Color: White
Trim Length: 1-1/2"Handle Type: Straight
Brush Dia.: 1-1/2"Country of Origin (subject to change): United States

Product Description

Short Handle, Tube and Pipe Brush, Brush Length 7-1/2 In., Brush Dia. 1-1/2 In., Bristle Material Polyester, Handle Length 4-1/2 In., Overall Length 15 In., Handle Type Straight, Bristle Color White, Trim Length 1-1/2 In., Handle Material Plastic, Color Coding System Yes, Acid Resistant Yes, Chemical Resistant Yes, Features Designed For Cleaning Straight Pipes, Elbows, Tees, And Valves

Product Reviews

Save 15%. Sign up for Z-mail.