Tough Guy
1/2 in W Wand Brush, Soft, 15 in L Handle, 9 in L Brush, Blue, Plastic, 24 in L Overall
Mfr # 1YTL6
Zoro # G0850333
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wand Brush
- Bristle Firmness Soft
- Brush Length 9 in
- Handle Length 15 in
- Handle Color White
Explore More Products
- TOUGH GUY 1/2 in W Wand Brush, Soft, 15 in L Handle, 9 in L Brush, Yellow, Plastic, 24 in L Overall 1YTN1
- TOUGH GUY 1/2 in W Wand Brush, Soft, 15 in L Handle, 9 in L Brush, White, Plastic, 24 in L Overall 1YTL9
- TOUGH GUY 1/2 in W Wand Brush, Soft, 15 in L Handle, 9 in L Brush, Red, Plastic, 24 in L Overall 1YTL8
- TOUGH GUY 24" Maroon Floor Brush, Recycled PET, Wood 90754
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall 2VHE8
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall 2VGV8
- TOUGH GUY 6" Polyester Scrub Brush 3NB61
- TOUGH GUY Scrub Brush, Straight, Poly, 8-1/2", Yellow 807N37
- TOUGH GUY Scrub Brush, Straight, Poly, 8-1/2", Blue 807N38
- GORDON BRUSH 1-1/2" Brush D .022" Nylon Bristle D Abrasive Nylon Single-Spiral 15CKLG-12
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Red, 6 in L Overall 5380774
- Tough Guy Brushes