Wand Brush, Polyester, Long Handle

TOUGH GUY| Zoro #: G0460747| Mfr #: 1YTL8

$14.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0460747 Mfr #: 1YTL8
Brush Bristle Firmness: SoftBristle Material: Polyester
Color Coding System: YesCleaning Brush Style: Long Handle
Acid Resistant: YesTrim Length: 2-1/4"
Brush Width: 2"FDA Compliant: Yes
Temperature Resistant: YesHandle Material: plastic
Brush Length: 9"Item: Wand Brush
Overall Length: 24"Chemical Resistant: Yes
Bristle Color: RedCountry of Origin (subject to change): United States

Product Description

Long Handle, Wand Brush, Trim Length 2-1/4 In., Bristle Color Red, Bristle Material Polyester, Brush Length 9 In., Overall Length 24 In., Handle Material Plastic, Handle Color White, Handle Length 15 In., Brush Width 2 In., Brush Bristle Firmness Soft, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System Yes, FDA Compliant Yes
Save 15%. Sign up for Z-mail.