Wand Brush, Polyester, Long Handle

TOUGH GUY| Zoro #: G0617111| Mfr #: 1YTN1

$34.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0617111 Mfr #: 1YTN1
Handle Material: plasticBrush Width: 2"
Overall Length: 24"Bristle Material: Polyester
Trim Length: 2-1/4"Acid Resistant: Yes
Color Coding System: YesBrush Length: 9"
Item: Wand BrushBrush Bristle Firmness: Soft
FDA Compliant: YesChemical Resistant: Yes
Temperature Resistant: YesCleaning Brush Style: Long Handle
Bristle Color: YellowCountry of Origin (subject to change): United States

Product Description

Long Handle, Wand Brush, Trim Length 2-1/4 In., Bristle Color Yellow, Bristle Material Polyester, Brush Length 9 In., Overall Length 24 In., Handle Material Plastic, Handle Color White, Handle Length 15 In., Brush Width 2 In., Brush Bristle Firmness Soft, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System Yes, FDA Compliant Yes

Product Reviews

Save 15%. Sign up for Z-mail.