TOUGH GUY Black 12" 100% Corn Fiber Warehouse Broom

TOUGH GUY| Zoro #: G1060071| Mfr #: 3ZJD4

$27.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1060071 Mfr #: 3ZJD4
Acid Resistant: NoColor Coding System: No
Chemical Resistant: NoItem: Warehouse Broom
Trim Length: 18"Bristle Color: Black
Sweep Face: 12"Handle Dia.: 1-1/8"
Handle Material: Hard WoodHandle Length: 42"
Broom Grade: Heavy-DutyBristle Material: Corn Fiber
Country of Origin (subject to change): Mexico

Product Description

Warehouse Broom, Color Coding System No, Handle Length 42 In., Trim Length 18 In., Sweep Face 12 In., Broom Grade Heavy-Duty, Bristle Material Corn Fiber, Bristle Color Black, Handle Color Black, Handle Material Hard Wood, Handle Dia. 1-1/8 In., Chemical Resistant No, Acid Resistant No

Product Reviews

Save 15%. Sign up for Z-mail.