Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Waste Cont. Base, 6-3/4"H x 18-1/4"W, Blk

  • Zoro #: G0041365
  • Mfr #: 35ZA73

$80.43

  • Height: 6-3/4"
  • Color: Black
  • Depth: 18-1/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tough Guy #35ZA73 Specifications

  • Zoro #: G0041365
  • Mfr #: 35ZA73
Height: 6-3/4" Color: Black
Depth: 18-1/8" Includes: (4) 3" Heavy-Duty Casters
Item: Container Dolly Width: 18-1/4"
Finish: Textured Material: Plastic
Length: 18-1/8" For Container Capacity: 16 to 20 gal.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Container Dolly, 16 to 20 gal., Round, Tough Guy Series, 160 lb., Max. No. of Containers 3, Width/Diameter 18-1/4 In., Depth 18 In., Height 6-3/4 In., Plastic, Black, Caster Size 3 In.

Reviews of Tough Guy #35ZA73