KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

10 gal. Beige Rectangular Fiberglass Wastebasket

TOUGH GUY| Zoro #: G2218614| Mfr #: 4PGL9

$51.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Container Shape: Rectangular
Item: Wastebasket
Height: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2218614 Mfr #: 4PGL9
Container Shape: RectangularItem: Wastebasket
Height: 20"Trash Can Dia./Width: 11-1/4"
Indoor/Outdoor: IndoorContainer Style: Utility
Standards: ULSpecific Container Material: Fiberglass
Opening Closure Type: NoneContainer Mounting Style: Free-Standing
Top Design: Open TopBasic Container Material: Plastic
Lid Options: No LidMaterial: Fiberglass
Finish: TexturedShape: Rectangular
Primary Container Color: BeigeColor: Beige
Trash Container Capacity: 10 gal.Country of Origin (subject to change): China

Description

Wastebasket, Indoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 10 gal., Primary Container Color Beige, Height 20 In., Trash Can Dia./Width 11-1/4 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material Fiberglass, Top Design Open Top, Finish Textured, Lid Options No Lid, Standards UL

Reviews