October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

3-1/2 gal. Beige Rectangular Wastebasket

  • Zoro #: G0072493
  • Mfr #: 4PGL3

$24.78

Details
  • Capacity: 3-1/2 gal.
  • Indoor/Outdoor: Indoor
  • Length: 11-1/8"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tough Guy #4PGL3 Specifications

  • Zoro #: G0072493
  • Mfr #: 4PGL3
Capacity: 3-1/2 gal. Indoor/Outdoor: Indoor
Length: 11-1/8" Container Shape: Rectangular
Trash Can Dia./Width: 8-1/4" Features: Molded In Handles, Fire-Resistant
Trash Container Capacity: 3-1/2 gal. Material: Fiberglass
Finish: Textured Specific Container Material: Fiberglass
Shape: Rectangular Container Mounting Style: Free-Standing
Height: 12-1/4" Receptacle Container Style: Utility
Opening Closure Type: None Top Type: Open
Standards: UL 242 Container Basic Material: Plastic
Width: 8-1/4" Primary Container Color: Beige
Color: Beige Item: Wastebasket
Top Design: Open Lid Options: No Lid
Country of Origin (subject to change): China

Description

Wastebasket, Rectangular, Open, 3-1/2 gal., Beige, Height 12-1/4 In., Width/Diameter 8-1/4 In., Depth 8-1/4 In., Plastic, Fiberglass, Textured, Indoor, Stationary, No Lid, None, None, Free-Standing

Reviews of Tough Guy #4PGL3