Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3-1/2 gal. Plastic Rectangular Wastebasket, Open, Beige

  • Zoro #: G0072773
  • Mfr #: 4PGN3

$8.07

  • Container Shape: Rectangular
  • Indoor/Outdoor: Indoor
  • Specific Container Material: Plastic
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tough Guy #4PGN3 Specifications

  • Zoro #: G0072773
  • Mfr #: 4PGN3
Container Shape: Rectangular Indoor/Outdoor: Indoor
Specific Container Material: Plastic Primary Container Color: Beige
Includes: Liner Ring Container Basic Material: Plastic
Height: 12" Container Depth: 11-5/8"
Receptacle Container Style: Utility Features: Hands-Free Sensored
Trash Container Capacity: 3-1/2 gal. Container Mounting Style: Free-Standing
Capacity: 3-1/2 gal. Item: Wastebasket
Material: Plastic Color: Beige
Shape: Rectangular Lid Options: No Lid
Top Design: Open Finish: polished
Top Type: Open Width: 12"
Opening Closure Type: None Trash Can Dia./Width: 12"
Length: 11-5/8'' Diameter: 31-1/2"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wastebasket, Rectangular, Open, 3-1/2 gal., Beige, Height 8 In., Width/Diameter 12 In., Depth 11-1/2 In., Plastic, Plastic, Polished, Indoor, Stationary, No Lid, None, None, Free-Standing

Reviews of Tough Guy #4PGN3