Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3-1/2 gal. Fiberglass Rectangular Fire-Resistant Wastebasket, Open
  • Zoro #: G0072502
  • Mfr #: 4PGL4
$28.02
  • Top Type: Open
  • Top Design: Open
  • Opening Closure Type: None
See full product details
Orders over $50 ship free.

Tough Guy #4PGL4 Specifications

  • Zoro #: G0072502
  • Mfr #: 4PGL4
Top Type: Open Top Design: Open
Opening Closure Type: None Finish: Textured
Height: 12-1/4" Indoor/Outdoor: Indoor
Item: Fire-Resistant Wastebasket Receptacle Container Style: Utility
Container Mounting Style: Free-Standing Capacity: 3-1/2 gal.
Length: 11-1/8" Standards: UL 242
Lid Options: No Lid Trash Container Capacity: 3-1/2 gal.
Container Shape: Rectangular Specific Container Material: Fiberglass
Shape: Rectangular Primary Container Color: Black
Material: Fiberglass Color: Black
Width: 8-1/4" Container Basic Material: Plastic
Trash Can Dia./Width: 8-1/4" Features: Molded In Handles
Series: PW14N Lid Connection: None
Location: Indoor Lid Opening Mechanism: None
Width/Diameter: 8-1/4" Depth: 8-1/4"
Material Grouping: Plastic Container Product Grouping: Fire-Resistant Wastebasket
Mobility: Stationary Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wastebasket, Rectangular, Open, 3-1/2 gal., Black, Height 12-1/4 In., Width/Diameter 8-1/4 In., Depth 8-1/4 In., Plastic, Fiberglass, Textured, Indoor, Stationary, No Lid, None, None, Free-Standing

Reviews of Tough Guy #4PGL4