3-1/2 gal. Black Rectangular Wastebasket

TOUGH GUY| Zoro #: G0072764| Mfr #: 4PGN2

$6.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Hands-Free Sensored
Specific Container Material: Plastic
Indoor/Outdoor: Indoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0072764 Mfr #: 4PGN2
Features: Hands-Free SensoredSpecific Container Material: Plastic
Indoor/Outdoor: IndoorPrimary Container Color: Black
Shape: RectangularContainer Style: Utility
Container Mounting Style: Free-StandingLid Options: No Lid
Includes: Liner RingContainer Shape: Rectangular
Basic Container Material: PlasticContainer Depth: 8"
Opening Closure Type: NoneColor: Black
Top Design: Open TopTrash Can Dia./Width: 8"
Finish: BrushedHeight: 12"
Item: WastebasketTrash Container Capacity: 3-1/2 gal.
Country of Origin (subject to change): United States

Description

Open-Top Trash Can, Shape Rectangular, Capacity 13-5/8 qt., Color Black, Height 12 In., Length 12 In., Width 8 In., Top Type Open, Polyethylene Material

Reviews